HASTINGS FIBERGLASS PRODUCTS #A10042

Universal Splined Fitting Disconnect, Pigtail

SKU: 78036092062
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Universal Splined Fitting
Application: Disconnect, Pigtail
Material: Bronze
Weight: 0.6 lb.
Description
Hot Stick Attachments: Type - Universal Splined Fitting; Application - Disconnect, Pigtail; Material - Bronze; Weight - 0.60 lb