Menu Search
Hot Stick Attachments Hot Stick Hand Guard , 0.30 lb, Plastic, For 1.25 in Dia. Stick

HASTINGS FIBERGLASS PRODUCTS #A30002

Hot Stick Hand Guard , 0.30 lb, Plastic, For 1.25 in Dia. Stick

SKU #78036098954
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hot Stick Tool
Application: For 1.25 in. Dia. Stick
Material: Plastic
Weight: 0.3 lb.

Hot Stick Attachments: Type - Hot Stick Tool; Application - For 1.25 in Dia. Stick; Material - Plastic; Weight - 0.30 lb