Menu Search
Hot Line Clamp Bails Hot Line Clamp Stirrup Type Bail Copper, Tin-Plated

THOMAS & BETTS #7019

Hot Line Clamp Stirrup Type Bail Copper, Tin-Plated

SKU #78378605186
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hot Line Clamp Stirrup Type Bail
Material: Copper
Bail AWG: 2
Dimensions: 2.81"H x 10.00"W

Hot Line Clamp Bails: Type - Hot Line Clamp Stirrup Type Bail; Material - Copper, Tin-Plated; Bail AWG - 2 AWG; Dimensions - 2.81"H x 10.00"W