Menu Search
SWAN #ELIH58050

Water Hose, 0.63 in. I.D. x 50 ft L, 400 psi, Black

SKU # 07862758882
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Garden Water Hose
Diameter: ID: 0.63 in.
Length: 50 ft.
Working Pressure: 400 psi
Construction: Reinforced PVC
Color: Black

For a high-end, top-quality 50-foot garden water hose, look no further than the Element IndustrialPRO. For tasks both large and small, Element,s line of IndustrialPRO products provides the best performance and durability over long periods of time. The patented hose armour prevents kinking at the spigot, plus it adds to its strength in the event of being run over/weighed down by heavy equipment. No need for a wrench, either, thanks to the easy-to-grip, crush-proof XL couplings. The Element IndustrialPRO 50-foot garden hose is excellent not just for its durability but its flexibility as well, especially when weaving or wrapping around equipment on site. We,re proud to carry these 50-foot hoses on sale from one of the leading brands in the industry. They provide a burst strength of 500 PSI and heavyweight reinforcement at high-pressure areas, allowing for excellent results.