SUPERFLEX LTD #6100BK

Spiral Reinforced Hose, 1.00 in. I.D. x 1.25 in. O.D. x 100 ft L, Black

SKU: 65874696010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Equipment/OEM Hose
Diameter: 1.00 in. I.D., 1.25 in. O.D.
Length: 100 ft.
Color: Black
Manufacturer Series: Rollerflex
Description
Hose: Type - Equipment/OEM Hose; Diameter - 1.00 in. I.D., 1.25 in. O.D.; Length - 100 ft ; Color - Black; Additional Information - Bend Radius: 1 in., Weight/CFT: 14 lb; Manufacturer Series - Rollerflex
Additional Info: Bend Radius: 1 in., Weight/CFT: 14 lb