SUPERFLEX LTD #1100CL

Spiral Reinforced Hose, 1.00 in. I.D. x 1.25 in. O.D. x 100 ft L, 105 psi at 70 deg F, Transparent

SKU: 65874696001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Water Suction and Discharge Hose
Diameter: 1.00 in. I.D., 1.25 in. O.D.
Length: 100 ft.
Working Pressure: 105 psi at 70 deg F
Construction: Phthalate Free PVC
Color: Transparent
Manufacturer Series: Rollerflex
Description
Hose: Type - Water Suction and Discharge Hose; Diameter - 1.00 in. I.D., 1.25 in. O.D.; Length - 100 ft ; Working Pressure - 105 psi at 70 deg F; Construction - Phthalate Free PVC; Color - Transparent; Additional Information - Bend Radius: 3 in., Weight/CFT: 24 lb; Manufacturer Series - Rollerflex
Additional Info: Bend Radius: 3 in., Weight/CFT: 24 lb