Menu Search
Hose Hose, 0.63 in. I.D. x 100 ft L, 200 psi at 70 deg F
NEW AGE #1000846-100

Nylobrade Hose, 0.63 in. I.D. x 100 ft L, 200 psi at 70 deg F

SKU # 40077986458
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Hose
Diameter: ID: 0.63 in.
Length: 100 ft.
Working Pressure: 200 psi at 70 deg F
Construction: Braid Reinforced PVC
Color: Clear

NEWAGE 1000846-100 TUBING PVC FT