Menu Search
Hose Tubing, 0.50 in. I.D., 0.75 in. O.D. x 100 ft L, Red

MCMASTER CARR #5236K76

Tubing, 0.50 in. I.D., 0.75 in. O.D. x 100 ft L, Red

SKU #47022097483
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tubing
Diameter: 0.50 in. I.D., 0.75 in. O.D.
Length: 100 ft.
Working Pressure: 10 psi at 72 deg F
Construction: Silicone Rubber
Color: Red

MCMA 5236K76 TUBING 1/2IN ID 3/4IN