Menu Search
Hose General Purpose Hose, 0.38 in. I.D., 250 psi, Red

GOODYEAR #540-201-012-00002

Pliovic General Purpose Hose, 0.38 in. I.D., 250 psi, Red

SKU #78725698953
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: General Purpose Hose
Diameter: 0.38 in. I.D.
Working Pressure: 250 psi
Color: Red
Package: Reel

GOODYEAR 540-201-012-00002 HOSE 3/8