Menu Search
Hose General Purpose Hose, 0.38 in. I.D., 200 psi, Red

GOODYEAR #569-011-095-00200

Frontier General Purpose Hose, 0.38 in. I.D., 200 psi, Red

SKU #78725698948
Manufacturer Series: 200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: General Purpose Hose
Diameter: 0.38 in. I.D.
Working Pressure: 200 psi
Construction: EPDM Synthetic Rubber
Color: Red
Package: Reel

GOODYEAR 569-011-095-00200 HOSE 3/8