Menu Search
AMERICAN BOA #NB1-0-100

Supra™ Flexible Hose, 1 in., 15 psi, 321 Stainless Steel

SKU # 40117598999 Manufacturer Series: B1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Hose
Diameter: 1 in.
Working Pressure: 15 psi
Construction: 321 Stainless Steel

Hose; Flexible; 1 in. Diameter; 15 psi Working; 321 Stainless Steel Construction