Menu Search
Hose Clamps Hose Clamp, Worm Drive, 9/16 - 1-1/16 in. OD
ZIEGLER #/H10SS

Hose Clamp, Worm Drive, 9/16 - 1-1/16 in. OD

SKU # 40120697757 Manufacturer Series: HSS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Hose Clamp
Style: Worm Drive
OD Max: 1-1/16 in. (27mm)
OD Min: 9/16 in. (14mm)
Material: 200/300 Stainless Steel
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: Slotted Hex Head Screw

ZIEGLER /H10SS 9/16 - 1-