ZIEGLER #/H8

Hose Clamp, Worm Drive, 7/16 - 29/32 in. OD

SKU: 40120698557
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hose Clamp
Style: Worm Drive
OD Max: 29/32 in.
OD Min: 7/16 in.
OD Max - mm: 23 mm
OD Min - mm: 11 mm
Material: 200/300 Stainless Steel
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: Slotted Hex Head and Plated
Manufacturer Series: H Series
Description
ZGL /H8 CLAMP HOSE ZINC 7/16