Menu Search
ZIEGLER #/H56SS

Hose Clamp, Worm Drive, 3-1/16 - 4 in. OD

SKU # 40120697746 Manufacturer Series: HSS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hose Clamp
Style: Worm Drive
OD Max: 4 in. (78mm)
OD Min: 3-1/16 in. (102mm)
Material: 200/300 Stainless Steel
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: Slotted Hex Head Screw

ZIEGLER /H56SS 3-1/16 -