Menu Search
ZIEGLER #/H52SS

Hose Clamp, Worm Drive, 2-13/16 - 3-3/4 in. OD

SKU # 40120698631 Manufacturer Series: HSS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hose Clamp
Style: Worm Drive
OD Max: 3-3/4 in. (95mm)
OD Min: 2-13/16 in. (71mm)
Material: 200/300 Stainless Steel
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: Slotted Hex Head Screw

ZGL /H52SS 2-13/16-3-3/4 CLAMP BAND