Menu Search
ZIEGLER #/H12SS

Hose Clamp, Worm Drive, 11/16 - 1-1/4 in. OD

SKU # 40120697756 Manufacturer Series: HSS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hose Clamp
Style: Worm Drive
OD Max: 1-1/4 in. (32mm)
OD Min: 11/16 in. (18mm)
Material: 200/300 Stainless Steel
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: Slotted Hex Head Screw

ZIEGLER /H12SS 11/16 - 1