ZIEGLER #/H32

Hose Clamp, Worm Drive, 1-9/16 - 2-1/2 in. OD

SKU: 40120698556
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hose Clamp
Style: Worm Drive
OD Max: 2-1/2 in.
OD Min: 1-9/16 in.
OD Max - mm: 64 mm
OD Min - mm: 40 mm
Material: 200/300 Stainless Steel
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: Slotted Hex Head and Plated
Manufacturer Series: H Series
Description
ZGL /H32 CLAMP HOSE ZINC 1-9/16