Menu Search
Hose Clamps Hose Clamp, 3/8 - 7/8 in. OD, Stainless Steel, 5/16 in. Band-Housing

VALTERRA PRODUCTS INC #H03-0016BU

Hose Clamp, 3/8 - 7/8 in. OD, Stainless Steel, 5/16 in. Band-Housing

SKU #01907992030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hose Clamp
OD Max: 7/8 in.
OD Min: 3/8 in.
OD Max - mm: 22.22mm
OD Min - mm: 9.52mm
Material: Stainless Steel
Band-Housing Size: 5/16 in. (8mm)

Hose Clamps: Type - Hose Clamp; OD Max - in - 7/8 in.; OD Min - in - 3/8 in.; OD Max - mm - 22.22 mm; OD Min - mm - 9.52 mm; Material - Stainless Steel; Band-Housing Size - 5/16 in. (8mm); Additional Information - SAE No.6, Plated Screw

Additional Info: SAE No.6, Plated Screw