VALTERRA PRODUCTS INC #H03-0017BU

Hose Clamp, 2-1/2 - 4-1/2 in. OD, Stainless Steel, 1/2 in. Band-Housing

SKU: 01907991017
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hose Clamp
OD Max: 4-1/2 in.
OD Min: 2-1/2 in.
OD Max - mm: 114.30 mm
OD Min - mm: 63.50 mm
Material: Stainless Steel
Band-Housing Size: 1/2 in. (13mm)
Description
Hose Clamps: Type - Hose Clamp; OD Max - in - 4-1/2 in.; OD Min - in - 2-1/2 in.; OD Max - mm - 114.30 mm; OD Min - mm - 63.50 mm; Material - Stainless Steel; Band-Housing Size - 1/2 in. (13mm); Additional Information - SAE No.64, Plated Screw
Additional Info: SAE No.64, Plated Screw