VALTERRA PRODUCTS INC #H03-0003BU

Hose Clamp, 1/2 - 1-1/4 in. OD, Stainless Steel, 1/2 in. Band-Housing

SKU: 01907990003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hose Clamp
OD Max: 1-1/4 in.
OD Min: 1/2 in.
OD Max - mm: 31.75 mm
OD Min - mm: 12.70 mm
Material: Stainless Steel
Band-Housing Size: 1/2 in. (13mm)
Description
Hose Clamps: Type - Hose Clamp; OD Max - in - 1-1/4 in.; OD Min - in - 1/2 in.; OD Max - mm - 31.75 mm; OD Min - mm - 12.70 mm; Material - Stainless Steel; Band-Housing Size - 1/2 in. (13mm); Additional Information - SAE No.12, Plated Screw
Additional Info: SAE No.12, Plated Screw