Menu Search
Hose Clamps Clamp, Pipe, Steel, 1.57 in. - 1.69 in. O.D.
NVENT CADDY #454007

Clamp, Pipe, Steel, 1.57 in. - 1.69 in. O.D.

SKU # 78285659049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mounting Clamp
OD Max: 1.69 in. (42.9mm)
OD Min: 1.57 in. (39.8mm)
Material: Steel
Band-Housing Size: 1-1/4 in. (31mm)