Menu Search
Hose Clamps Ducting Clamp, Worm Drive, 4 in. OD Max
LAMBRO #284

Ducting Clamp, Worm Drive, 4 in. OD Max

SKU # 78098392036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pipe Clamp
Style: Worm Drive
OD Max: 4 in. (106.1mm)

Hose Clamps: Type - Pipe Clamp; Style - Worm Drive; OD Max - in - 4 in.; OD Max - mm - 106.1 mm; Additional Information - Color: Aluminum, Finish: Galvanized

Additional Info: Color: Aluminum, Finish: Galvanized