Menu Search

FASTENAL #10365-05563

Hose Clamp Stainless Steel Worm Drive

SKU: 78998798752
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hose Clamp
Style: Worm Drive
OD Max: 2-1/2 in.
OD Min: 1-9/16 in.
OD Max - mm: 64mm
OD Min - mm: 40mm
Material: Stainless Steel
Adjuster: Hex Head/Slotted
Description
Hose Clamps: Type - Hose Clamp; Style - Worm Drive; OD Max - in - 2-1/2"; OD Min - in - 1-9/16"; OD Max - mm - 64 mm; OD Min - mm - 40 mm; Material - Stainless Steel; Adjuster - Hex Head/Slotted