Menu Search
Hose Clamps Hose Clamp, Worm Drive, 3-36/64 - 4-32/64 in. OD, Stainless Steel
DIXON #HS64

Hose Clamp, Worm Drive, 3-36/64 - 4-32/64 in. OD, Stainless Steel

SKU # 78215986356 Manufacturer Series: HS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hose Clamp
Style: Worm Drive
OD Max: 4-1/2 in. (114mm)
OD Min: 3-9/16 in. (91mm)
Material: Stainless Steel
Band-Housing Size: 9/16 in. (14.3mm)
Adjuster: 5/6 in. Slotted Hex Head

Additional Info: Meets SAEJ1508. Four-piece construction. Maximum Torque: 50 in. lb.