Menu Search
Hose Clamps Band Clamp, Style F, Center Punch, Stl, 3/8W x 3/16 in. ID

DIXON #F-3-3/8X13/16

Band Clamp, Style F, Center Punch, Stl, 3/8W x 3/16 in. ID

SKU #43801698922
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pre-Formed Center Punch Clamp
Style: F
Material: Galvanized Steel
Band-Housing Size: 3/8 in. Width x 0.025 in. Thick

Clamp, Band; Style F (Pre-Formed); Center Punch; Galvanized Steel; Band Width: 3/8 in.; ID: 3/16 in.