Menu Search
Hose Clamps Clamp, Pipe, Steel, 0.82 in. - 0.90 in. O.D.

CADDY FASTENERS #454004

Clamp, Pipe, Steel, 0.82 in. - 0.90 in. O.D.

SKU #78285659046
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mounting Clamp
OD Max: 0.9 in.
OD Min: 0.82 in.
OD Max - mm: 22.8mm
OD Min - mm: 20.8mm
Material: Steel
Band-Housing Size: 1/2 in. (13mm)