You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BANDIT #V00699

Hose Clamp, Worm Gear, 304 Stainless Steel

SKU # 78268290406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hose Clamp
Style: Worm Gear
Material: 304 Stainless Steel
Band-Housing Size: 9/16 in. (14.2 mm)
Adjuster: Hex Head