Menu Search
BANDIT #JS4059

Band-IT Jr. Hose Clamp, Preformed - 1-1/2 in. OD, 316 Stainless Steel

SKU # 66268298974
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hose Clamp
Style: Preformed
OD Max: 1-1/2 in. (38mm)
Material: 316 Stainless Steel
Band-Housing Size: 5/8 in. (15.9mm)

BAND JS4059 CLAMP HOSE 1 1/2 IN