Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
WHEELOCK #AH-24WP-R

Weatherproof Horn Horn 99 dB 0.08A 24VDC

SKU # 78669700019 Manufacturer Series: AHWP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Horn
Application: Outdoor
Mounting: Wall, Ceiling
Operating Voltage: 24VDC
Operating Current: 0.08A
dB/​10-Ft: 99
Enclosure Color: Red
Size: WxHxD: 5.12 x 5.12 x 0.65 in.

Horns: Type - Weatherproof Horn; Application - Outdoor; Mounting - Wall, Ceiling; Operating Voltage - 24VDC; Operating Current - 0.08A; dB/10-Ft - 99; Enclosure Color - Red; Size - in - 5.12W x 5.12H x 0.65D; Manufacturer Series - AHWP