Menu Search
Horns Multitone Horn Horn 88 dB 0.05A 115VAC
WHEELOCK #MT4-115-S

Multitone Horn Horn 88 dB 0.05A 115VAC

SKU # 78669700306 Manufacturer Series: MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Multitone Horn
Application: Industrial
Mounting: Wall, Ceiling
Operating Voltage: 115VAC
Operating Current: 0.05A
dB/​10-Ft: 88
Enclosure Color: Silver
Size: WxHxD: 5.13 x 5.13 x 2.17 in.

The Wheelock Series MT and MT Strobe Multitone electronic appliances offer a choice of eight (8) nationally and internationally recognized alerting sounds: Horn, Bell, March Time Horn, Code-3 Tone, Code-3 Horn, Slow Whoop, Siren or Hi or Lo Tone. The Code-3 Horn and tone patterns are engineered to comply with NFPA or ANSI Temporal Pattern specifications without requiring additional equipment. With MT and MT Strobe appliances, one alarm appliance meets most of your signaling needs. The MT strobes can be synchronized using the Wheelock DSM Sync Modules, Wheelock Power Supplies or other manufacturers panel incorporating the Wheelock Patented Sync Protocol.

Additional Info: 8 Tone