Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Multitone Horn Horn 80 to 82 dB 0.11A 24VDC

SKU: 78669700300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Multitone Horn
Application: Industrial
Mounting: Wall
Operating Voltage: 24VDC
Operating Current: 0.11A
dB/10-Ft: 80 to 82
Enclosure Color: Red
Size: WxHxD: 5.12 x 5.12 x 4.35 in.
Manufacturer Series: MT
The Wheelock Series MT Multitone electronic horn strobe appliances offer a choice of eight (8) nationally and internationally recognized alerting sounds: Horn, Bell, March Time Horn, Code-3 Tone, Code-3 Horn, Slow Whoop, Siren or Hi/Lo Tone. The Code-3 Horn and tone patterns are engineered to comply with NFPA or ANSI Temporal Pattern specifications without requiring additional equipment. With MT and MT Strobe appliances, one alarm appliance meets most of your signaling needs.
Additional Info: 8 Tone