Menu Search
Search
WHEELOCK #STH-15-B

Electronic Paging Horn Horn 122 dB

SKU # 78669700520 Manufacturer Series: ST
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Paging Horn
Application: Commercial
Mounting: Flush, Surface
dB/​10-Ft: 122
Enclosure Color: Beige
Size: Dia.xHxD: 8 x 9.17 x 9.17 in.

The ST Paging Horns are designed for audible output of voice, tone and background music for commercial applications. The universal horns feature a fully adjustable mounting base with banding slots for beams and pillars and self amplified models in 5 and 15 watts.