Menu Search
Horns Vibrating Horn 95 dB 0.08A 120VAC
TORK #TA874-N5

Vibrating Horn 95 dB 0.08A 120VAC

SKU # 78626196023 Manufacturer Series: Alert
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vibrating
Application: Industrial
Mounting: Surface
Operating Voltage: 120VAC
Operating Current: 0.08A
dB/​10-Ft: 95
Enclosure Material: Steel
Enclosure Color: Gray
Size: WxHxD: 4.44 x 4.44 x 1.31 in.

Horns: Type - Vibrating; Application - Industrial; Mounting - Surface; Operating Voltage - 120VAC; Operating Current - 0.08A; dB/10-Ft - 95; Enclosure Material - Steel; Enclosure Color - Gray; Size - in - 4.44W x 4.44H x 1.31D; Additional Information - Mounting base or back box must be ordered separately.; Manufacturer Series - Tork Alert

Additional Info: Mounting base or back box must be ordered separately.