Vibrating Horn 100 dB 0.18A 120VAC

SKU: 78297921412
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vibrating
Application: Industrial
Mounting: Surface
Operating Voltage: 120VAC
Operating Current: 0.18A
dB/10-Ft: 100
Enclosure Material: Zinc Die Cast
Enclosure Color: Gray
Enclosure Rating: NEMA 4X
Size: WxHxD: 5.6 x 5.6 x 2.5 in.
Manufacturer Series: Vibratone
Horns: Type - Vibrating; Application - Industrial; Mounting - Surface; Operating Voltage - 120VAC; Operating Current - 0.18A; dB/10-Ft - 100; Enclosure Material - Zinc Die Cast; Enclosure Color - Gray; Enclosure Rating - NEMA 4X; Size - in - 5.60W x 5.60H x 2.50D; Additional Information - Operating Temperature: -54 to 66 deg C (-65 to 151 deg F); Manufacturer Series - Vibratone
Additional Info: Operating Temperature: -54 to 66 deg C (-65 to 151 deg F)