Menu Search
Horns Vibrating Horn 100 dB 0.09A 240VAC
FEDERAL SIGNAL #350WB-240

Vibratone Vibrating Horn 100 dB 0.09A 240VAC

SKU # 78297920016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vibrating
Application: Indoor and Outdoor
Mounting: Wall
Operating Voltage: 240VAC
Operating Current: 0.09A
dB/​10-Ft: 100
Enclosure Material: Zinc Die Cast
Enclosure Color: Gray
Enclosure Rating: NEMA 4X, IP65
Size: WxHxD: 2.75 x 4.5 x 4.37 in.

Horns: Type - Vibrating; Application - Indoor and Outdoor; Mounting - Wall; Operating Voltage - 240VAC; Operating Current - 0.09A; dB/10-Ft - 100; Enclosure Material - Zinc Die Cast; Enclosure Color - Gray; Enclosure Rating - NEMA 4X, IP65; Size - in - 2.75 in. W x 4.50 in. H x 4.37 in. D; Additional Information - Temperature Rating: -65 to 150 deg F, Conduit Tapping Size: 1/2 in. or 3/4 in.; Manufacturer Series - Vibratone

Additional Info: Temperature Rating: -65 to 150 deg F, Conduit Tapping Size: 1/2 in. or 3/4 in.