Menu Search
Horns Single Projector Resonating Horn 114 dB 4.00A 24VDC
FEDERAL SIGNAL #52-024-1

Single Projector Resonating Horn 114 dB 4.00A 24VDC

SKU # 78297922701 Manufacturer Series: 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Projector Resonating
Application: Industrial
Mounting: Surface
Mounting - Connection: Power Connector
Operating Voltage: 24VDC
Operating Current: 4.00A
dB/​10-Ft: 114
Enclosure Material: Aluminum
Enclosure Color: Gray
Enclosure Rating: NEMA 4X
Size: WxHxD: 7.5 x 6.5 x 21.5 in.

Horns: Type - Single Projector Resonating; Application - Industrial; Mounting - Surface; Mounting - Connection - Power Connector; Operating Voltage - 24VDC; Operating Current - 4.00A; dB/10-Ft - 114; Enclosure Material - Aluminum; Enclosure Color - Gray; Enclosure Rating - NEMA 4X; Size - in - 7.50W x 6.50H x 21.50D; Additional Information - Applications: Off-road Vehicles, Industrial equipment; Manufacturer Series - 52

Additional Info: Applications: Off-road Vehicles, Industrial equipment