Menu Search
FEDERAL SIGNAL #55-024-1

Single Projector Resonating Horn 105 dB 24VAC

SKU # 78297922880 Manufacturer Series: 55
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Projector Resonating
Application: Industrial
Mounting: Conduit or Surface
Mounting - Connection: 1/2" NPT
Operating Voltage: 24VAC
dB/​10-Ft: 105
Enclosure Material: Gray
Enclosure Rating: Weatherproof