Menu Search
Horns Vibrating Horn 86 dB 0.04A 120VAC
EDWARDS SIGNALING #123A-N5

Vibrating Horn 86 dB 0.04A 120VAC

SKU # 78264022030 Manufacturer Series: 123A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vibrating
Application: Industrial
Mounting: Indoor, Surface-Mount
Operating Voltage: 120VAC
Operating Current: 0.04A
dB/​10-Ft: 86
Size: Dia.xD: 2.03 x 1.17 in.

Horns: Type - Vibrating; Application - Industrial; Mounting - Indoor, Surface-Mount; Operating Voltage - 120VAC; Operating Current - 0.04A; dB/10-Ft - 86; Size - in - 2.03Dia x 1.17D; Additional Information - Included: Mounting Bracket; Manufacturer Series - 123A

Additional Info: Included: Mounting Bracket