Menu Search
EDWARDS SIGNALING #875-P1

Adaptahorn Vibrating Horn 111 or 101 dB 0.025A 125VDC

SKU # 78264026275 Manufacturer Series: 874
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vibrating
Application: Industrial
Mounting: Surface Mount
Operating Voltage: 125VDC
Operating Current: 0.025A
dB/​10-Ft: 111 or 101
Enclosure Material: Die Cast
Size: WxHxD: 5 x 5 x 2.12 in.