Menu Search
Horns Single Tone Air Horn 124 dB Not Applicable
EDWARDS SIGNALING #CA

Airchime Single Tone Air Horn 124 dB Not Applicable

SKU # 78264020045 Manufacturer Series: C Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Tone Air
Application: Industrial
Mounting: Air Piping, 50-150PSIG
Mounting - Connection: 3/8" NPT
Operating Voltage: Not Applicable
dB/​10-Ft: 124
Enclosure Material: Cast Bronze, Stainless Steel Diaphragm
Size: L: 4-3/4 in.

Horns: Type - Single Tone Air; Application - Industrial; Mounting - Air Piping, 50-150PSIG; Mounting - Connection - 3/8" NPT; Operating Voltage - Not Applicable; dB/10-Ft - 124; Enclosure Material - Cast Bronze, Stainless Steel Diaphragm; Size - in - 4-3/4L; Additional Information - Machined Bell; Manufacturer Series - C Series, Airchime

Additional Info: Machined Bell