Menu Search
Search
HUBBELL #1293

Cable Rack Hook, Channel, Steel, Hot-Dip Galvanized

SKU # 09635906880
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: UD Cable Rack Hook
Material: Steel, Hot Dip Galvanized
Lb/​Ea: 3.43
Rack Type: Channel

Additional Info: Material Size: 12 Gauge, Length: 16-5/8, Max. of 2 Insulator Pads