Menu Search

AB CHANCE #C203-0084

UD Cable Rack Hook T-Section

SKU: 78182592108
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: UD Cable Rack Hook
Material: Steel, Plastisol Coated
Extension: 6.00 in.
Lb/Ea: 1.64
Rack Type: T-Section
Hook Mounting: Cotter Bolt and Key (included)
Description
Underground Cable Rack Hooks: Type - UD Cable Rack Hook; Rack Type - T-Section; Hook Mounting - Cotter Bolt & Key (included); Material - Steel, Plastisol Coated; Extension - 6.00"; Lb/Ea - 1.64