Menu Search
Hooks and Carabiners Carabiner, Auto Locking Closing, 1 in. Opening
MSA #10089207

Carabiner, Auto Locking Closing, 1 in. Opening

SKU # 78545025159
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Carabiner
Closing Style: Auto Locking
Opening Size: 1 in.
Capacity: 3600 lb.
Material: Steel

MSA 10089207 CARABINER STL 1 GATE