Menu Search
Search
COOPER TOOLS #T7601201

Swivel Bolt Snap Hook w/Round Eye Swivel

SKU # 02041819156
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Swivel Bolt Snap
Shape: Hook with Round Eye Swivel
Opening Size: 3/8 in.
Capacity: 110 lb.
Finish: Zinc-plated

Hooks and Carabiners: Type - Swivel Bolt Snap; Shape - Hook w/Round Eye Swivel; Opening Size - 3/8 in.; Capacity - 110 lb; Finish - Zinc Plated; Additional Information - 4 in. L, 1/2 in. Inside Dia

Additional Info: 4 in. L, 1/2 in. Inside Dia