Menu Search
COOPER TOOLS #T7606011

Eye Bolt Snap, 13/32 in. Opening, 60 lb

SKU # 02041819172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Open Bolt Snap
Opening Size: 13/32 in.
Capacity: 60 lb.
Finish: Zinc-plated

Hooks and Carabiners: Type - Open Bolt Snap; Opening Size - 13/32 in.; Capacity - 60 lb; Finish - Zinc Plated; Additional Information - 3-1/2 in. L, 3/8 in. Inside Dia

Additional Info: 3-1/2 in. L, 3/8 in. Inside Dia