Menu Search
Hooks - Hoisting/Block and Tackle Hook Safety Latch Kit, Steel, 1.800 in. Opening

INDUSTRIAL SUPPLIES MISC #471783

Hook Safety Latch Kit, Steel, 1.800 in. Opening

SKU #78404192650
Manufacturer Series: J-Latch
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Hook Safety Latch Kit
Material Type: Steel
Size - Opening: 1.800 in

Hooks - Hoisting/Block and Tackle: Type - Hook Safety Latch Kit; Material Type - Steel; Size - Opening - 1.800 in; Additional Information - Installation: Designed for Standard A 7 Ton Hook. Removable Two-position Pin Allows J-Latch to Function As A Locked Bar Or Automatic Spring Latch; Manufacturer Series - J-Latch

Additional Info: Installation: Designed for Standard A 7 Ton Hook. Removable Two-position Pin Allows J-Latch to Function As A Locked Bar Or Automatic Spring Latch