REED #MH36

Hook; Manhole; High Carbon Steel; 0.500 in. Opening x 36.00 in. Length; Paint

SKU: 75703302303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Manhole Hook
Material Type: High Carbon Steel
Material Finish: Paint
Size - Opening: 0.500 in.
Length: 36 in.
Weight: 2.0 kg
Description
REED MH36 36IN MANHOLE COVER HOO EA