Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Hook, Packing; Steel Handle; 12 in.

SKU: 69077302881
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Packing Hook
Material Type: Wound-wire Shaft and Steel Handle
Size - Opening: 7/32 in. Bit Diameter
Length: 7.5 in.
Weight: 0.1 lb.
Perfect labor saving tool for removing packing from stuffing boxes. Flexible design allows access around obstructions and into hard-to-reach areas.