Menu Search
Hooks - Chain Grab Clevis Grab Hook, 5/16 in., 4.08 in. L x 2.57 in. W
COLUMBUS MCKINNON CORP #M805A

Clevis Grab Hook, 5/16 in., 4.08 in. L x 2.57 in. W

SKU # 04392710007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: G80 Clevis Grab Hook
Chain Size: 5/16 in.
Material Type: Alloy Steel
Material Finish: Durable Orange Powder Coated
Dimensions: LxW: 4.08 x 2.57 in.
Weight: 0.88 lb.
Package: 30
Listings: NACM

Hook; Grab; Clevis; 5/16 in. Chain; Durable Orange Powder Coated Alloy Steel; 4.08 in. Length x 2.57 in. Width