You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
VELCRO #VEL178

Self Grip Strap, Black, 1/2 in., 25 Yards

SKU # 07596798985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self Grip Strap
Material: Velcro
Color: Black
Width: 1/2 in.
Length: 25 yd.

VELCRO VEL178 STRAP 1/2IN